Shop All 5th Wheel Hitches
Curt
Replacment A16 5th Wheel Legs
Mfr # 16920
Zoro # G8669101
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With For the A16 5th Wheel Hitch Head Mfr. No. 16520
- Type Replacement A16 5th Wheel Legs
- Includes One Set of Legs; (4) Pins; (4) Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 16920
- Zoro # G8669101
- UPC # 612314169207
- Country of Origin China
- Category 5th Wheel Hitches
Details
Item | Replacement A16 5th Wheel Legs |
Color | Black |
For Use With | For the A16 5th Wheel Hitch Head Mfr. No. 16520 |
Type | Replacement A16 5th Wheel Legs |
Includes | One Set of Legs; (4) Pins; (4) Clips |
Description
Replacement A16 5th Wheel Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Transmission Steel Disc Fits Case International Harvester 480C 480D 480E 480ELL (D50083)
- A & I PRODUCTS Starter Solenoid 3.7" x3.7" x7.2" (A-121904C1)
- GROTE Reflector, Armored, Yellow, Dia 4 11/16 In (40233)
- PERFORMANCE TOOL 60-Pc Drain Plug Gasket Assortment, W5234 (W5234)
- CURT A20 5th Wheel Hitch, 16669 (16669)
- CURT E16 5th Whl Htch w/Ford Puck System Legs (16031)
- CURT CrossWing Lightweight 5th Wheel Hitch, 20,000 lbs. (16600)
- CURT A30 5th Wheel Hitch, w/GM Puck System Le (16070)
- CURT GM Puck System 5th Wheel Legs, 25,000 lbs. (16029)
- CURT Replacement S-Series 5th Wheel Slider Handle Pin (19106)
- LIPPERT TRAILER JACK ACCESSORY - QUICK RELEASE PULL PINS FOR LANDING GEAR - PA (308287)
- Curt 5th Wheel Hitches