Shop All Trailer & Towing Accessories
Curt
Replacment A-Frame Jack Handle
Mfr # 28921
Zoro # G8669217
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Type Replacement A-Frame Jack Handle
- For Use With CURT A-Frame Jacks #28200, #28202, #28203/#28250
- Product Type Replacement A-Frame Jack Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 28921
- Zoro # G8669217
- UPC # 612314006809
- Country of Origin China
- Category Trailer & Towing Accessories
Details
Includes | Mounting Hardware |
Item | Replacement Jack |
Type | Replacement A-Frame Jack Handle |
For Use With | CURT A-Frame Jacks #28200, #28202, #28203/#28250 |
Product Type | Replacement A-Frame Jack Handle |
Description
Replacement Jack, For Use With CURT A-Frame Jacks #28200, #28202, #28203/#28250, Product Type Replacement A-Frame Jack Handle, Includes Mounting Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-938 For Ayp 532144959 (265-938)
- A & I PRODUCTS Stud w/ Nut, Wheel 3" x10" x1" (A-539827R2)
- STABILUS Gas Spring, 4B-460093 (4B-460093)
- BOSCH Oil Filter, 3421 (3421)
- CURT In-Line Fuse Holders, 10A, PK12 (58470)
- CURT Replacment Swvl Jack Side-Wind Handle (28923)
- CURT Loaded Ball Mounts w/2" Balls, PK3 (45037)
- CURT Replacment Swvl Jack Gears for Side-Wnd Jck (28924)
- CURT Replacment 2" Pintle Ball, 10000 lb. (48820)
- CURT Replacment 2" Adjustble Channel Mount Shank (45910)
- C.E. SMITH Bow Roller 3 in. - 1/2 in. ID - TPR w/Bushing White Solid, UPC Label (29720)
- Curt Trailer & Towing Accessories