Shop All Trailer Wiring
Curt
Replacment 7-Way RV Blade Harness, 10 ft.
Mfr # 56603
Zoro # G8669083
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 7-Way
- Material Plastic
- Length 10 ft.
- Application Connects Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power
- Type 7-Way Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 56603
- Zoro # G8669083
- UPC # 612314566037
- Country of Origin China
- Category Trailer Wiring
Dimensions
Length | 10 ft. |
Details
Item | Replacement 7-Way RV Blade Harness,10 ft. |
Connection Type | 7-Way |
Material | Plastic |
Application | Connects Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power |
Type | 7-Way Connector |
Description
Replacement 7-Way RV Blade Harness,10 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN LUBRICATION Pump, 85627 (85627)
- POP N LOCK 16-C TACOMA HEAVY DUTY POWER TAILGATE LOCK W/PLUG & PLAY T-HARNESS (PL8547TAC)
- WEATHERTECH SunShade, TS0901 (TS0901)
- ANCOR Red 6 AWG Battery Cable - 100' (112510)
- CURT Custom Wiring Harness 4Way Flat Output Select Toyota Corolla Cross (56479)
- CURT RV 7-Way Blade Connector Plug, 58190 (58190)
- CURT Dual-Output 7/4-Way Cnnctr w/Backup Alrm (57100)
- CURT Female Qck Connctrs, 12-10 Wire ga., PK100 (59593)
- CURT Electrical Adapter 4Way Flat Vehicle to USCAR (56476)
- CURT Flat 4-Way Connector Dust Cover, 58750 (58750)
- POLLAK Pollak 12716 Tow Wiring 7-Spade To 4-Way Adapter Bulk (P6Q-12716)
- Curt Trailer Wiring