Shop All Trailer Jacks & Accessories
Curt
Replacment 5/8" Swivel Jack Pin
Mfr # 28935
Zoro # G8669068
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement Swivel Jack Pin
- Includes 3 1/2 in Long Chain
- For Use With CURT Pipe-Mount Swivel Jacks
- Length 3-1/2"
- Product Type Replacement Swivel Jack Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 28935
- Zoro # G8669068
- UPC # 612314006922
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Length | 3-1/2" |
Details
Type | Replacement Swivel Jack Pin |
Includes | 3 1/2 in Long Chain |
For Use With | CURT Pipe-Mount Swivel Jacks |
Item | Replacement Jack |
Product Type | Replacement Swivel Jack Pin |
Description
Replacement Jack, For Use With CURT Pipe-Mount Swivel Jacks, Product Type Replacement Swivel Jack Pin, Includes 3 1/2 in Long Chain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANHUA YanHua: BMW DME Adapter - X4/X8 (YH-X4X8)
- ILB GOLD Marine Ignition, Replacement For Wai Global 67-703-S (67-703-S)
- PARKER Sleeve, 1/4 In (60NTA-4)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (38731)
- CURT Replacement Jack Top-Wind Handle, Packaged (28944)
- CURT Marine Jack w/6" Whl, 1200 lb., 10" Travel (28112)
- CURT Bracket-Mount Swivel Jack, 28304 (28304)
- CURT Pipe-Mnt Swvl Jack w/Top Handle, 15" Trvl (28323)
- CURT Replacement Jack Snap Ring, Packaged (28941)
- CURT Drct-Weld Sq. Jck, 8K lb., 15" Trvl, 28575 (28575)
- DUTTON-LAINSON Ag-Jacks 10 in. Top Wind W/Weldon (6631)
- Curt Trailer Jacks & Accessories