Shop All Trailer & Towing Accessories
Curt
Replacment 2" Adjstable Channel Mount Shank
Mfr # 45911
Zoro # G8668928
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Forged steel
- Color Black
- Includes Pintle Hook and Trailer Ball Combination
- Type Replacement Adjustable Channel Mount Shank
- Size (In.) 2" Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45911
- Zoro # G8668928
- UPC # 612314459117
- Country of Origin India
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 2" Shank |
Details
Material | Forged steel |
Color | Black |
Includes | Pintle Hook and Trailer Ball Combination |
Item | Replacement 2" Adjustable Channel Mount Shank |
Type | Replacement Adjustable Channel Mount Shank |
Application | Various Types of Trailer |
For Use With | Fits Trailer Hitches with a 2" x 2" Receiver Tube Opening |
Description
Replacement 2 In. Adjustable Channel Mount Shank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHLE OX 147D Engine Oil Filter Element (OX 147D)
- TAYLOR White Twin-Flap Vinyl Deck Channel 1/4" W x 5/8" H x 110" L (826500)
- BELL SPORTS BIKE TIRE 24"" W/KEVLAR (7091038)
- HUMMINBIRD LakeMaster® VX - Northeast States (601007-1)
- CURT Double Lock 2-5/16" Offset Goosenck Ball (60602)
- CURT Hitch Lock, 2" Rcvr, Barbell, Black, 5/8" (23518)
- CURT Lunette Eye Drawbar, 22000 lb., 3" I.D. (48510)
- CURT Quick Link, 1/4", 82611 (82611)
- CURT Replacment Jack Top-Wind Handle (28937)
- CURT Breakaway Battery Case, 6"x5-1/2"x3-1/4" (52022)
- BUYERS PRODUCTS Stainless Steel Flush Mount 2-Point T-handle latch kit (L8825)
- Curt Trailer & Towing Accessories