Shop All Trailer & Towing Accessories
Curt
Replacment 1-7/8" Posi-Lock Coupler Latch
Mfr # 25094
Zoro # G8668858
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Strength Steel
- Size (In.) 1-7/8"
- Type Straight-Tongue Coupler
- For Use With Fits Couplers with 2", 2-1/2" or 3" Channel Widths
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 25094
- Zoro # G8668858
- UPC # 612314515097
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 1-7/8" |
Details
Material | High-Strength Steel |
Item | Replacement 1-7/8" Posi-Lock Coupler Latch |
Type | Straight-Tongue Coupler |
For Use With | Fits Couplers with 2", 2-1/2" or 3" Channel Widths |
Description
Replacement 1-7/8 In. Posi-Lock Coupler Latch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Rope Glide Fairlead Triple Black 12mm (RF8093-12)
- ZEP 55 Gal. Car and Truck Wash Drum, Blue, Liquid (35685)
- CODE 3 Chrome Bezel For Chase LED Lights (3766CHBZ)
- BALDWIN FILTERS Air Filter, 6-11/16 x 2 in. (PA2214)
- CURT Echo InLine Trailer Brake Controller Bluetooth Smartphone Connection (51200)
- CURT Quick Link, 2200 lb., 3/8", 82930 (82930)
- CURT Swivel Hitch Pin, 2" Rcvr, SS, 5/8" (23582)
- CURT Blt-On Jck Foot, Fts 2" Tube, 2K lb., 28270 (28270)
- CURT Custom 5th Wheel Brackets, 16448 (16448)
- CURT Relay Kit, 57000 (57000)
- MOR/RYDE INTERNATIONAL Morryde SP54200 Latch Extender, Black (SP54-200)
- Curt Trailer & Towing Accessories