Shop All Trailer Hitches
Curt
Replacement Sway Control Clips
Mfr # 19289
Zoro # G209587972
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1
- Width 3
- Material Carbon Steel
- Weight 0.5
- Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 19289
- Zoro # G209587972
- UPC # 612314055609
- Country of Origin China
- Category Trailer Hitches
Dimensions
Height | 1 |
Width | 3 |
Length | 3 |
Details
Material | Carbon Steel |
Weight | 0.5 |
Description
These replacement clips for the CURT sway control unit are designed to keep it securely mounted in place on the hitch-side and trailer-side ball connections. Two clips are included in this package. The sway control unit is not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE WRENCH OIL FILTER 3 (LI53700)
- MIDWEST FASTENER 1-3/8" (35mm) Rubber Auto & Marine Plugs 2PK (65923)
- GROTE Heat Shrink Crimping Tool, 22-10 Ga (83-6524)
- ZEROSTART Circulation Heater, Regulating Thermostat-1500W 120V 12.5A, 3/4in. Hose, 100-120 deg F 38-49 deg C (3309046)
- CURT TruTrack 2P Weight Distribution Hitch with 2x Sway Control, 8-10K (No Shank) (17600)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12044 (12044)
- CURT Trailer Hitch, 2" Receiver, Class 3,13456 (13456)
- CURT Trailer Hitch, 2" Receiver, Class 3,13337 (13337)
- CURT Class 2 Trailer Hitch with 1-1/4" Receiver (12200)
- CURT Ball/Pintle Combo, 2" Ball (48190)
- EQUAL-I-ZER Equal-i-zer 95-01-5150 Sway Bracket Jacket - Pair (95-01-5150)
- Curt Trailer & Towing Hitches