Shop All Towing Chains & Cables
Curt
Replacement SecureLatch Trailer Safety Chain Holder Hooks (2-Pack)
Mfr # 48551
Zoro # G1955732
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7
- Length 9
- Weight 0.25
- Overall Height 9
- Overall Width 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 48551
- Zoro # G1955732
- UPC # 612314485512
- Country of Origin China
- Category Towing Chains & Cables
Dimensions
Overall Length | 7 |
Length | 9 |
Overall Height | 9 |
Overall Width | 1 |
Width | 7 |
Height | 1 |
Details
Weight | 0.25 |
Description
These replacement safety chain hanger hooks are designed for CURT SecureLatch pintle hitches. They fit SecureLatch pintles 48405, 48406, 48407, 48410, 48411, 48415, 48505, 48515 and 45806. The hooks save your trailer chains from scraping and dragging on the ground when connected to the vehicle. NOTE: Hangers are meant to serve as an intermediate connection only. Always connect your safety chains to proper safety chain loops on the vehicle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Cleaner Contact 2000, 13 Oz (02140)
- DONALDSON P781098, AIR PRMY RS (P781098)
- DB ELECTRICAL Starter For Isuzu Industrial 4Bb1 4Bd1 Engine 5811001081 5811001690; 410-52015 (410-52015)
- SUPERCOOL A/C Compressor PAG Lubricant, w/UV Dye Plastic Bottle Red/Yellow Tint (P150-32D)
- CURT Sfty Chain, 1 S Hook, Clr Zinc, 27", 80020 (80020)
- CURT Towing , Steel, 43-11/12 in Overall L (80136)
- CURT Sfty Chain w/1 Clvs Hk, Clr Znc, 35", 80304 (80304)
- CURT Chnnl-Styl Lntt Eye, 12K lb., 3" I.D., Raw (48600)
- CURT Trnsprt Bndr Safety Chain, 20 ft. (80307)
- CURT Roof Rack Cargo Carrier, 41-1/2"x37" (18115)
- DOUBLE HH Double HH 41980 Square; Wire lock Pin - 2 Pack (146418)
- Curt Towing Chains & Cables