Shop All Trailer Hitch Balls
Curt
Replacement Rebellion XD Dual Ball, 2" & 2-5/16", Up to 20K
Mfr # 45953
Zoro # G3885978
product price: $114.95
/ea
Free Shipping & Returns
$114.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.875
- Finish DARK GREY TERIDIUM
- Material Carbon Steel
- Overall Length 6.875
- Width 8.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45953
- Zoro # G3885978
- UPC # 612314049479
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Length | 6.875 |
Overall Length | 6.875 |
Width | 8.25 |
Overall Width | 8.25 |
Height | 7.75 |
Overall Height | 7.75 |
Details
Finish | DARK GREY TERIDIUM |
Material | Carbon Steel |
Weight | 12 |
Description
This replacement dual ball for the Rebellion XD ball mount is designed to mount onto the vertical shank. It has a 2" ball rated for 10,000 lbs. and a 2-5/16" ball rated for 20,000 lbs. The Rebellion XD adjustable ball mount is a leap forward in cushion hitch technology. It provides more control, confidence and a more comfortable ride, all while protecting your towing system from jerking, jarring, rattling and trailer sway. The Rebellion XD is not included in this package and must be purchased separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPPY 4 FLAT WIRE EXTNSION 48"" (47115)
- EXTREME MAX Extreme Max 3006.3129 BoatTector PWC Dock Line Value 2-Pack - 7', Blue (3006.3129)
- BUYERS PRODUCTS Square Bend U-Bolt Kit, Steel, 20" L (UB623520)
- BALDWIN FILTERS Air Filter, 7-25/32 x 12-5/8 in. (PA2773)
- CURT Trailer Ball, 1"x3" Shnk, 6000 lb., 2-5/16" (40075)
- CURT MV Rnd Bar Wght Dstrbtn Hitch Kit, 17063 (17063)
- CURT RockerBall Cushion Hitch with 2" Ball (2" Shank, 7,500 lbs., 3" Drop) (45143)
- CURT Trailer Ball, 1"x2-1/8" Shnk, Chrm, 2-5/16" (40005)
- CURT Trailer Ball, 1"x2-1/4" Shnk, 2-5/16" (40007)
- CURT RockerBall 2516 Cushion Hitch Gooseneck Ball (60654)
- CURT Swtch Ball Trailer Ball Set, 1-7/8", 41782 (41782)
- Curt Trailer & Towing Hitches