Shop All 5th Wheel Hitches
Curt
Replacement R20 & R24 5th Wheel Roller Handle
Mfr # 19220
Zoro # G3885698
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5
- Overall Width 21
- Overall Length 12
- Width 21
- Overall Height 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 19220
- Zoro # G3885698
- UPC # 612314048786
- Country of Origin China
- Category 5th Wheel Hitches
Dimensions
Height | 5 |
Overall Width | 21 |
Overall Length | 12 |
Width | 21 |
Overall Height | 5 |
Length | 12 |
Details
Weight | 4 |
Description
This replacement handle is for the CURT R20 #16550 and R24 #16570 5th wheel rollers. It is designed to replace the existing handle for operating the 5th wheel roller when shifting it between the forward and rearward positions. This package comes with the handle and hardware only. The roller is not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 20 SAE (FOODSAFE FMO 46-005)
- CURT Cstm Wiring Harnss Extension, 7 ft., 57008 (57008)
- TITAN AC FIN COMB (TL51500)
- MANN FILTER Si-Industrial Oil Filter, Lb1374/2 (LB1374/2)
- CURT A20 5th Wheel Hitch, 16044 (16044)
- CURT A16 5th Wheel Hitch, 16120 (16120)
- CURT Replacment Q20 5th Wheel Legs (16904)
- CURT Replacement CrossWing 5th Wheel Coupler Tube (19280)
- CURT CrossWing 5th Wheel Bed Protector Supports (16040)
- CURT Replacment 5th Wheel Pins/Clips, 1/2" dia. (16902)
- DRAW-TITE 5TH WHEEL MOUNTING RAILS W/BRACKETS & HARDWARE - 10 BOLT DESIGN (30035)
- Curt Trailer & Towing Hitches