Shop All 5th Wheel Hitches
Curt
Replacement R-Series 5th Wheel Roller Head Mounting Hardware
Mfr # 19218
Zoro # G3885932
original price:
$20.16
5% off
new price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5
- Length 6
- Width 6
- Overall Length 6
- Weight 3.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 19218
- Zoro # G3885932
- UPC # 612314048762
- Country of Origin China
- Category 5th Wheel Hitches
Dimensions
Height | 5 |
Length | 6 |
Width | 6 |
Overall Length | 6 |
Overall Width | 6 |
Overall Height | 5 |
Details
Weight | 3.75 |
Description
This replacement hardware kit is for all CURT R-series 5th wheel rollers. It is designed to replace the existing hardware for securing the 5th wheel head in the roller. This package comes with the hardware only. The roller and other hitch components are not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reflective Gate Arm Tape, Red/White (GA1616)
- K-TOOL INTERNATIONAL Frctnl Stud Remover Set, 4 Piece 1/2" Drive (KTI23800)
- SPEC-D TUNING Honda Fit Poly Front Bumper Lip - Glossy Black 14-17 (LPF-FIT14GB-AK)
- OMEGALIFT 1-1/2 Tons Hybrid Service Jack 14" Max. Lifting H., 3-1/2" Min. Lifting H (26017)
- CURT CrossWing 20K 5th Wheel Hitch with Bed Protectors for 2516 Gooseneck (16051)
- CURT Spyder 5th Wheel Rail Gooseneck Hitch with 2-5/16" Ball, 30K (16090)
- CURT Puck System 5th Wheel Legs for GM (16025)
- CURT CrossWing 5th Wheel Wedge Kit for Reese Sidewinder (19288)
- CURT A20 5th Wheel Hitch Head, 16540 (16540)
- CURT E16 5th Whl Htch w/Nissn Puck Systm Legs (16071)
- CURT Replacement CrossWing 5th Wheel Coupler Tube (19280)
- Curt Trailer & Towing Hitches