Shop All 5th Wheel Hitches
Curt
Replacement Q-Series 5th Wheel Grease Zerks
Mfr # 19223
Zoro # G3885768
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5
- Weight 1
- Length 5
- Width 5
- Height 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 19223
- Zoro # G3885768
- UPC # 612314048816
- Country of Origin China
- Category 5th Wheel Hitches
Dimensions
Overall Height | 5 |
Length | 5 |
Width | 5 |
Height | 5 |
Overall Width | 5 |
Overall Length | 5 |
Details
Weight | 1 |
Description
These replacement grease zerks are for all CURT Q-series 5th wheel hitches. They are designed to replace the existing zerks within the hitch head, providing lubrication for smooth, quiet towing. This package comes with three zerks only. The hitch is not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.U.R. & R. AUTO PARTS 5/16" Nylon to Stl Cmprsn Ftng (K050)
- ZEP Parts Washer Pump, Black/Silver, 5" H, 5" W (916701)
- WALKER EXHAUST Exhaust Pipe Connector, 41557 (41557)
- BLUE OX 2015-2019 FORD F-150 PICKUP EZ LIGHT WIRING KIT (BX88366)
- CURT Q20 5th Whl Hitch w/Rllr/GM Puck Adapter (16671)
- CURT S20 5th Wheel Slider 20000 lbs (16564)
- CURT A16 5th Wheel Hitch, 16120 (16120)
- CURT A16 5th Wheel Hitch, 16121 (16121)
- CURT E16 5th Wheel Hitch (16115)
- CURT A30 5th Wheel Hitch Head (16590)
- B&W TOWING Companion Slider 5th Wheel Hitch Base For Turnoverball (RVB3405)
- Curt 5th Wheel Hitches