Shop All Trailer Hitches
Curt
Replacement Echo Brake Controller Strap
Mfr # 51186
Zoro # G200928910
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.000
- Overall Width 5.000
- Length 10.000
- Overall Height 10.000
- Weight 1.620
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 51186
- Zoro # G200928910
- UPC # 612314511860
- Country of Origin China
- Category Trailer Hitches
Dimensions
Height | 5.000 |
Overall Width | 5.000 |
Length | 10.000 |
Overall Height | 10.000 |
Width | 10.000 |
Overall Length | 10.000 |
Details
Weight | 1.620 |
Description
This replacement strap for the CURT Echo mobile brake controller #51180 helps keep the unit securely installed in the vehicle 7-way RV blade socket. It wraps around the open socket lid when the Echo is installed and works together with the locking tab to ensure a reliable connection. The strap can be cinched as tightly as needed, using its multiple adjustment holes. This package includes one strap only. The brake controller is not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX Simulator Axle Set, Trailr, Sngl Wheel, 15" (NST15AS)
- BUYERS PRODUCTS ABS Electrical Junction Box With 7 Color Coded Terminals (5601101)
- AGS Steel Brake Line Union, 3/16 (M10x1.0 Bubble), 10/bag (BLU-8)
- WESTWARD Valve Installer Tool, 9.5 oz., 1/2 In, Cs (2HLE6)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11822 (11822)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11527 (11527)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 114353 (114353)
- CURT Trailer Hitch, 2" Receiver, Class 3,13078 (13078)
- CURT Trailer Hitch, 2" Receiver, Class 3,13366 (13366)
- CURT Trailer Hitch, 2" Receiver, Class 3,13465 (13465)
- CURT Channel Mount w/ Dual Ball 2" Shank, 14 (45926)
- Curt Trailer Hitches