Shop All 5th Wheel Hitches
Curt
Replacement E16 5th Wheel Head Springs
Mfr # 19227
Zoro # G3885652
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5
- Width 5
- Height 5
- Overall Height 5
- Overall Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 19227
- Zoro # G3885652
- UPC # 612314048847
- Country of Origin China
- Category 5th Wheel Hitches
Dimensions
Length | 5 |
Width | 5 |
Height | 5 |
Overall Height | 5 |
Overall Width | 5 |
Overall Length | 5 |
Details
Weight | 1.1 |
Description
These replacement springs are for the CURT E16 5th wheel hitch. They are designed to replace the existing springs for smooth operation of the 5th wheel head. This package comes with two springs only. The other hitch components are not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Wrnch 1-7/8"Fan Clutch (43410)
- LUCAS OIL Transmission Fix, Bottle, Red, 12 oz. (10009)
- ILC Replacement for Delco 8000282 Starter (WX-UY75-5)
- CROWN AUTOMOTIVE 87-90 YJ WRANGLER SPEEDOMETER CABLE (53005084)
- CURT Replacment 5th Wheel Pins/Clips, 1/2" dia. (16902)
- CURT Spyder 5th Wheel Rail Gooseneck Hitch (16085)
- CURT E16 5th Whl Hitch w/Rails (16116)
- CURT E16 5th Whl Hitch w/Ram Puck System Legs (16041)
- CURT E16 5th Wheel Hitch with GM Puck System Legs (16097)
- CURT A20 5th Wheel Hitch, 16541 (16541)
- LIPPERT HEAVY DUTY 6500LBS TUSON LANDING GEAR MOTOR ONLY (196308)
- Curt 5th Wheel Hitches