Shop All 5th Wheel Hitches
Curt
Replacement E16 5th Wheel Handle
Mfr # 19228
Zoro # G3885591
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5
- Weight 0.23
- Height 5
- Overall Length 6
- Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 19228
- Zoro # G3885591
- UPC # 612314048854
- Country of Origin China
- Category 5th Wheel Hitches
Dimensions
Overall Height | 5 |
Height | 5 |
Overall Length | 6 |
Length | 6 |
Overall Width | 13 |
Width | 13 |
Details
Weight | 0.23 |
Description
This replacement handle is for the CURT E16 5th wheel hitch #16115. It is designed to replace the existing handle for operating the 5th wheel locking bar when coupling and uncoupling from the trailer kingpin. This package comes with the handle and hardware only. The hitch is not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B114)
- GROCO 3/4" NPT x 1" ID Bronze Full Flow 90 Elbow Pipe to Hose Fitting (FFC-750)
- DON-JO Don-Jo:Wrap Around 4 - 2-3/4" - Gold (4-PB-CW)
- BUYERS PRODUCTS 2-5/16 Inch Chrome Hitch Ball With 1 Inch Shank Diameter x 2-1/8 Inch Long (1802026)
- CURT PowerRide 30K 5th Wheel Hitch, Select Ford F-250, F-350, F-450, 8' Bed (16594)
- CURT CrossWing 5th Wheel Wedge Kit for Reese Sidewinder (19288)
- CURT Lube Plate, 5th Wheel, 12" (16722)
- CURT S20 5th Wheel Slider 20000 lbs (16564)
- CURT CrossWing 5th Wheel Bed Protector Supports (16040)
- CURT Replacement CrossWing 5th Wheel Coupler Tube (19280)
- CURT Puck Systm 5th Whl Roller Adaptr for Ram (16022)
- Curt 5th Wheel Hitches