Shop All Trailer Hitches
Curt
Replacement CrossWing 5th Wheel Hitch Skid Pads
Mfr # 19282
Zoro # G409587970
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5
- Length 25
- Weight 1
- Material Plastic
- Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 19282
- Zoro # G409587970
- UPC # 612314055876
- Country of Origin China
- Category Trailer Hitches
Dimensions
Width | 5 |
Length | 25 |
Height | 2 |
Details
Weight | 1 |
Material | Plastic |
Description
This set of skid pads helps protect your truck bed when towing with the CURT CrossWing 5th wheel hitch. They install underneath the hitch, between the hitch legs and truck bed protector supports, and are constructed from tough poly for lasting use. Two skid pads are included in this package 5th wheel hitch sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL AIR COND Volv Gm Truck 91-90 Accumulator, Rd8214C (RD8214C)
- WIX FILTERS Wix 57082XP Engine Oil Filter (57082XP)
- BALDWIN FILTERS Fuel Filter, 4-7/16 x 3-15/32 x 4-7/16 In (BF884)
- SPEC-D TUNING 1993-1997 HONDA DEL SOL EG EH6 FOG LIGHT WITH SMOKED LENS, PK 2 (LF-DEL93GOEM-HZ)
- CURT Trailer Hitch, Ball Mount, Clss 2,121083 (121083)
- CURT Trailer Hitch, 2" Receiver, Class 3,13055 (13055)
- CURT SecureLatch Lunette Ring Channel (2-3/4" I.D., 11-3/4" High) (48651)
- CURT Trailer Hitch, 2" Receiver, Class 3,13563 (13563)
- CURT Class 1 Hitch, 1.25" Ball Mount Buick Encore GX, Chevrolet Trailblazer (116123)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11222 (11222)
- CURT Alumnum Bskt-Style Crgo Carrier, 60"x20" (18151)
- Curt Trailer & Towing Hitches