Shop All Trailer Hitches
Curt
Replacement Bike Rack Anti-Rattle Hitch Pin
Mfr # 19290
Zoro # G909587975
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2
- Length 4
- Weight 0.5
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 19290
- Zoro # G909587975
- UPC # 612314055593
- Country of Origin China
- Category Trailer Hitches
Dimensions
Height | 2 |
Length | 4 |
Width | 4 |
Details
Weight | 0.5 |
Description
This replacement anti-rattle hitch pin is designed to fit CURT bike racks #18020, #18021, #18030, #18064 and #18065. It is designed to hold the bike rack shank in the receiver tube of the vehicle's hitch, and it can be tightened down with a wrench to deter vibrations and noise. This package includes the anti-rattle pin and hardware only bike rack not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Wheel Bearing and Race Set, SET6 (SET6)
- HAMSAR MultiSocket, 3 Outlet, Hardwired (3VTE6)
- VALVOLINE Synthetic Grease Tub Gray-Black/Buttery (VV986)
- HUSKY LINER 98-04 FRONTIER BLACK FRONT SEAT FLOOR LINER (36211)
- CURT Bonded 4-Way Trailer Wirng, 16 Wire Gauge (57001)
- CURT Htch-Mntd License Plate Hldr, Fit 2" Rcvr (31002)
- CURT Wght Dstbtn Shnk, 2", 5-5/8" Drp, 17120 (17120)
- CURT Trailer Hitch, 2" Receiver, Class 3,13381 (13381)
- CURT Trailer Hitch, 2" Receiver, Class 3,13323 (13323)
- CURT Trailer Hitch, 2" Receiver, Class 3,13250 (13250)
- REESE TOWPOWER Winch 1100Lb (74418)
- Curt Trailer & Towing Hitches