Shop All 5th Wheel Hitches
Curt
Replacement A25 5th Wheel Center Pin
Mfr # 19214
Zoro # G3885941
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5
- Width 10
- Weight 3
- Overall Length 7
- Overall Height 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 19214
- Zoro # G3885941
- UPC # 612314048724
- Country of Origin China
- Category 5th Wheel Hitches
Dimensions
Height | 5 |
Width | 10 |
Overall Length | 7 |
Overall Height | 5 |
Length | 7 |
Overall Width | 10 |
Details
Weight | 3 |
Description
This replacement center pin is for the CURT A25 5th wheel hitch #16180. It is designed to replace the existing pin for securing the 5th wheel head in the hitch body. This package comes with the pin only. The other hitch components are not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Heavy Duty RV, Car & Trucks Dual Foot Straight-In Tire Pressure Gauge 10-150 PSI (TG193)
- WESTWARD Oil Filter Wrench, 2 1/4 to 2 9/16 In (1EKJ4)
- WHITECAP TEAK Three Loop Handrail - 33in (60104)
- KEN-TOOL Double-End Truck Wrench, 7/8 In Hex (TR3)
- CURT Puck Systm 5th Whl Roller Adapter for GM (16023)
- CURT E16 5th Whl Hitch w/Rails (16116)
- CURT A30 5th Wheel Hitch with Rails (16191)
- CURT A20 5th Wheel Hitch, 16044 (16044)
- CURT Replacment 5th Wheel Pins/Clips, 1/2" dia. (16902)
- CURT A16 5th Wheel Hitch, 16621 (16621)
- B&W TOWING Custom Installation Kit For Universal Mounting Rails For Some Ford Trucks (RVR2401)
- Curt Trailer & Towing Hitches