Shop All 5th Wheel Hitches
Curt
Replacement A-Series 5th Wheel Handle
Mfr # 19212
Zoro # G3885862
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5
- Length 6
- Overall Length 6
- Weight 1.55
- Overall Width 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 19212
- Zoro # G3885862
- UPC # 612314048700
- Country of Origin China
- Category 5th Wheel Hitches
Dimensions
Height | 5 |
Length | 6 |
Overall Length | 6 |
Overall Width | 13 |
Width | 13 |
Overall Height | 5 |
Details
Weight | 1.55 |
Description
This replacement handle is for all CURT A-series 5th wheel hitches. It is designed to replace the existing handle for operating the 5th wheel jaws when coupling and uncoupling from the trailer kingpin. This package comes with the handle and hardware only. The hitch is not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 5 Gal. Touchless Foaming Car & Truck Detergent Pail, Clear, - (1041568)
- ILB GOLD Starter, Replacement For Lester 33401 (33401)
- ANCOR NMEA 2000 Two Way Tee Connector (270103)
- OTC FORD VACUUM HUB SEAL INSTALLER (OTC6695)
- CURT Replacment Q20 5th Wheel Legs (16904)
- CURT Replacment 5th Wheel Pins/Clips, 1/2" dia. (16902)
- CURT Custom 5th Wheel Brackets (16429)
- CURT CrossWing 20K SinglePoint 5th Wheel Hitch for 2516 Gooseneck (16602)
- CURT A20 5th Wheel Hitch, 16669 (16669)
- CURT PowerRide 30K 5th Wheel Hitch, Select Ford F-250, F-350, F-450, 8' Bed (16594)
- CURT Spyder 5th Wheel Rail Gooseneck Hitch with 2-5/16" Ball, 30K (16090)
- Curt Trailer & Towing Hitches