Shop All 5th Wheel Hitches
Curt
Replacement 5th Wheel Puck System Anchors for Ford (Fits 16017, 16020)
Mfr # 19202
Zoro # G3885871
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5
- Overall Width 6
- Weight 4.2
- Length 6
- Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 19202
- Zoro # G3885871
- UPC # 612314047321
- Country of Origin China
- Category 5th Wheel Hitches
Dimensions
Overall Height | 5 |
Overall Width | 6 |
Length | 6 |
Width | 6 |
Height | 5 |
Overall Length | 6 |
Details
Weight | 4.2 |
Description
These replacement 5th wheel puck system anchors are designed to fit the CURT puck system legs #16017 and slider adapter #16020. They are designed to secure these products in the truck bed. This package includes four anchors and hardware only. The anchor handles are not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA MARINE Bi-Color Navigation Light Incadescent 1Nm Black (3562045)
- RACE SPORT 12V Led Toggle Switch (Blue) (RS-12V-BLUE)
- BALDWIN FILTERS Air Filter, 6 x 7-3/4 in. (PA3908)
- EASY HEAT Auto Thermostat (EH-38)
- CURT A20 5th Wheel Hitch with GM Puck System Legs (16092)
- CURT Replacement S-Series 5th Wheel Slider Bumpers (19103)
- CURT Q20 5th Whl Hitch w/GM Puck System Legs (16065)
- CURT CrossWing 20K 5th Wheel Hitch with Bed Protectors for 2516 Gooseneck (16051)
- CURT E16 5th Wheel Hitch (16115)
- CURT A20 5th Wheel Hitch Head, 16540 (16540)
- DEMCO Hijacker 5Th Wheel Hitch 18K Dp Ums Series Autoslide (D1D-8550024)
- Curt Trailer & Towing Hitches