Shop All Trailer Hitch Balls
Curt
Replacement 1-1/4" Sway Control Ball (5/8" x 1-3/4" Shank, Packaged)
Mfr # 40010
Zoro # G705386871
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 40010
- Zoro # G705386871
- UPC # 612314052066
- Country of Origin China
- Category Trailer Hitch Balls
Description
A sway control unit is an inexpensive solution to the problem of a wandering trailer. CURT sway control units are designed to attach to your vehicle and trailer at the coupling point and counteract any lateral movement in your trailer, keeping your tow load straighter on the road and giving you more control over your vehicle. The sway bar uses a material like that used in brake pads to provide the necessary resistance while still allowing your vehicle to complete proper turns with your trailer attached. The sway control mounts onto the frame of your trailer and connects to the vehicle's ball mount using a separate trailer ball from that used for coupling the trailer. This sway control replacement ball is designed to attach a sway control unit to the vehicle-side of the connection. With its 5/8" shank diameter, it mounts into the mounting tab of a weight distribution hitch or a sway control ball mount. It features a ball diameter of 1-1/4" to fit the CURT sway control unit #17200 and features a chrome-plated finish for long-lasting rust resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 12-1/16 x 7-1/8 in. (PA2403)
- BUYERS PRODUCTS 27 cu. ft. capacity Tailgate Spreader (SHPE1000)
- GROTE Battery Cable, 4 ga., 3/8 In., 16In L (84-9227)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Green (LP3M-120G)
- CURT Euro Mnt, 2" Bll, 1-1/4" Shnk, 3500 lb., 10" (45552)
- CURT Trailer Ball, 1"x2-1/8" Shnk, SS, 2-5/16" (40084)
- CURT Euro Mnt, 1-7/8" Bll, 4-5/8" Hgh, 7-1/4" L (45571)
- CURT Trailer Ball, 1"x3" Shank, 1-7/8" (40072)
- CURT Replacment Folding Ball Gsnck Htch T-Hndl (66123)
- CURT Euro Mount, 2" Ball, 1-1/4" Shnk, 3500 lb. (45572)
- CURT Trailer Bll, 1"x3" Shnk, 6000 lb., 2-5/16" (40021)
- Curt Trailer Hitch Balls