Shop All Trailer & Towing Accessories
Curt
Relay Kit, 57000
Mfr # 57000
Zoro # G8668821
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fits Nissan Armada or Titan without Tow Package
- Type Relay
- Application For Applications Where Over-Current Protection is Required
- Color Brown/Blue
- Includes (2) Small Blue Relays; (1) Large Brown Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 57000
- Zoro # G8668821
- UPC # 612314028337
- Country of Origin United States
- Category Trailer & Towing Accessories
Details
Item | Relay Kit,57000 |
For Use With | Fits Nissan Armada or Titan without Tow Package |
Type | Relay |
Application | For Applications Where Over-Current Protection is Required |
Color | Brown/Blue |
Includes | (2) Small Blue Relays; (1) Large Brown Relay |
Description
Relay Kit,57000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLIGHT Portable Mnt-White LED-Handheld Remote Permanent Shoe Mnt (79004GT)
- CM Latch Kit, 38 In, For Use With 38 In Ha800 Or Ha1000 Dual Rated Clevlok Sling Hooks (4X455325)
- BALDWIN FILTERS Oil Fltr, Spin-On, 2-5/8"x2-21/32"x2-5/8" (B1400)
- CARGOLOC Tow Recovery Straps, 2" x 15 ft. Emergncy (52373)
- CURT Replacment OE 5-Way Flat Socket, Twst USCAR (56584)
- CURT Adjustable Channel Mount, 45902 (45902)
- CURT Quick Link, 1/2", 82932 (82932)
- CURT Coupler Lock, 1/4" Pin, 3-3/8" Latch Span (23523)
- CURT Gsnck-to-5th-Whl Adptr Plate, Dbl Lck (16210)
- CURT Raw Steel Receiver Tubing, 49516 (49516)
- BULLDOG Square Gooseneck Coupler, 25, 000 lb. (0289600300)
- Curt Trailer & Towing Accessories