Shop All Towing Chains & Cables
Curt
Reducer Sleeve Set, 2 pcs.
Mfr # 45408
Zoro # G8668812
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Strength Carbon Steel
- Overall Length 6 1/4 in
- Size (In.) 3"
- Application Ball Mount, Bike Rack or Cargo Carrier
- For Use With Bike Rack/Cargo Carrier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 45408
- Zoro # G8668812
- UPC # 612314454082
- Country of Origin China
- Category Towing Chains & Cables
Dimensions
Overall Length | 6 1/4 in |
Size (In.) | 3" |
Manufacturers Warranty Length | 1 yr |
Overall Width | 2 1/2 in |
Details
Item | Hitch Reducer Sleeve |
Material | High-Strength Carbon Steel |
Application | Ball Mount, Bike Rack or Cargo Carrier |
For Use With | Bike Rack/Cargo Carrier |
Color | Black |
Includes | (2) Reducer Sleeves |
Type | Reducer Sleeve Set |
Features | High-Strength Carbon Steel Construction |
Finish | Carbide Powder Coated |
Product Type | Reducer Sleeve Set |
Description
Hitch Reducer Sleeve, Product Type Reducer Sleeve Set, For Use With Bike Rack/Cargo Carrier, Gross Vehicle Weight Capacity Not Applicable, Overall Length 6 1/4 in, Overall Width 2 1/2 in, Features High-Strength Carbon Steel Construction, Includes (2) Reducer Sleeves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST SYSTEM Large Capacity 306 Metering Pump, 5:1 Ratio (30625)
- MAHLE Engine Oil Pan Gasket Set, OS20933 (OS20933)
- MOBIL Engine Oil, Mobil 1, 0W-40, Synthetic, 1 Qt. (112628)
- KC HILITES 07-16 WRANGLER HEADLIGHT; GRAVITY LED 7IN DOT(PR)DRIVER/PASSENGER (42351)
- CURT Trailer Safety Chain Holder Bracket (2" Shank) (45806)
- CURT Safety Cables w/2 Snap Hooks, 44-1/2", PK2 (80151)
- CURT Safety Chain, 1 S Hook, Clr Zinc, 27", 80040 (80040)
- CURT Roof Rack Cargo Carrier, 41-1/2"x37" (18115)
- CURT Trnsprt Bndr Sfty Chain, 2 Clvs Hk, 20 ft. (80311)
- CURT Chnnl-Styl Lntt Eye, 12K lb., 3" I.D., Raw (48600)
- US CARGO CONTROL 1/2" x 20' Transport Chain Grade 70 (TC122070)
- Curt Towing Chains & Cables