Shop All Trailer & Towing Accessories
Curt
Reducer Bushing, 1" to 3/4" Shank, 21101
Mfr # 21101
Zoro # G8668751
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Reduces Hole Size, Allowing Use of Trailer Balls with Smaller Shank Diameters
- For Use With Trailer Balls
- Color Yellow
- Type Reducer Bushing
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 21101
- Zoro # G8668751
- UPC # 612314601097
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Dimensions
Diameter | 1 in |
Height | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Hole Diameter | 3/4 in |
Overall Length | 1/2 in |
Overall Width | 1 in |
Details
Item | Trailer Ball Reducer |
Application | Reduces Hole Size, Allowing Use of Trailer Balls with Smaller Shank Diameters |
For Use With | Trailer Balls |
Color | Yellow |
Type | Reducer Bushing |
Finish | Zinc Plated |
Features | Reduces Hole Size, Allowing Use of Trailer Balls with Smaller Shank Diameters |
Product Type | Trailer Ball Reducer |
Description
Trailer Ball Reducer, Product Type Trailer Ball Reducer, For Use With Trailer Balls, Gross Vehicle Weight Capacity Not Applicable, Overall Length 1/2 in, Overall Width 1 in, Finish Zinc Plated, Features Reduces Hole Size, Allowing Use of Trailer Balls with Smaller Shank Diameters, Diameter 1 in, Height 1/2 in, Hole Diameter 3/4 in, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPD Evaporator, 4711292 (4711292)
- B&W TOWING 2.5 Model 8 Blk T&S Tri Ball (TS20048B)
- BLUE SEA SYSTEMS Blue Sea 12V Cigarette Lighter Plug (1010)
- STENS Oem Replacement Belt 265-872 For Scag 483243 (265-872)
- CURT Tube Extender, 14" Receiver (45795)
- CURT Soft-Trac 1 Breakaway Kit (52041)
- CURT Quick Link, 1760 lb., 5/16", 82901 (82901)
- CURT Chrome Steel Hitch Tube Cover, 2", 22111 (22111)
- CURT Raw Steel Receiver Tubing, 49516 (49516)
- CURT Adjustable Channel Mount, 45900 (45900)
- NATIONAL MFG/SPECTRUM BRANDS HHI 558 ZN Gate Pintle (N131-409)
- Curt Trailer & Towing Accessories