Shop All Trailer & Towing Accessories
Curt
Reducer Bushing, 1-3/8"-1-1/4" Shnk, 21300
Mfr # 21300
Zoro # G8668727
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Reducer Bushing
- Application Reduces Hole Size, Allowing Use of Trailer Balls with Smaller Shank Diameters
- Color Yellow
- For Use With Reduces 1-3/8" Diameter Hole to 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 21300
- Zoro # G8668727
- UPC # 612314603008
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Details
Item | Reducer Bushing,1-3/8" to 1-1/4" Shank,21300 |
Type | Reducer Bushing |
Application | Reduces Hole Size, Allowing Use of Trailer Balls with Smaller Shank Diameters |
Color | Yellow |
For Use With | Reduces 1-3/8" Diameter Hole to 1-1/4" |
Description
Reducer Bushing,1-3/8 In. to 1-1/4 In. Shank,21300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LONGVIEW TOWING MIRROR Longview LVT-1820 Original Slip-On Towing Mirror for GMC Sierra / Chevrolet Silverado (2019-2020) (LVT-1820)
- JOHNSON PUMP 3" In-Line Blower 158 Cfm 12V (66302)
- K-TOOL INTERNATIONAL Digital Air Inflator (KTI-89001)
- CURT Receiver Tube Extender, 18" (45796)
- CURT Reducer Bushing, 1" to 3/4" Shank, 21101 (21101)
- CURT Wheel Bearing Kit, 1" (23210)
- CURT Receiver Tube Adapter, 1-1/4" to 2" Shank (45785)
- CURT Universal Fuses, 15A, PK100 (58450)
- CURT Hitch Pin, 2" Rcvr, Zinc, 5/8" (21500)
- CURT Replacment Trailer Bll Nut/Washer, 3/4" Shnk (40103)
- CURT Uni Trailer Coupler Lock, Ballistic Nylon (23179)
- Curt Trailer & Towing Accessories