Shop All Trailer & Towing Accessories
Curt
Reducer Bushing, 1-1/4" to 1" Shank, 21201
Mfr # 21201
Zoro # G8668733
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Application Reduces Hole Size, Allowing Use of Trailer Balls with Smaller Shank Diameters
- Type Reducer Bushing
- For Use With Reduces 1-1/4" Diameter Hole to 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 21201
- Zoro # G8668733
- UPC # 612314602094
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Details
Color | Yellow |
Application | Reduces Hole Size, Allowing Use of Trailer Balls with Smaller Shank Diameters |
Type | Reducer Bushing |
For Use With | Reduces 1-1/4" Diameter Hole to 1" |
Item | Reducer Bushing,1-1/4" to 1" Shank,21201 |
Description
Reducer Bushing,1-1/4 In. to 1 In. Shank,21201
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEY Universal Bumper Mount Kit (95600)
- VELVAC 4-Hose Holder 1/2" Id (580041)
- LISLE Relay Test Jumper Kit (56810)
- AGS Brass Hex Nipple, 1-3/8 Length, Male (1/4-18 NPT), 1/bag (PTF-64B)
- CURT Loaded Ball Mounts w/2" Balls, PK3 (45037)
- CURT In-Line Fuse Holders, 10A, PK12 (58470)
- CURT Loaded Ball Mount, 45065 (45065)
- CURT Quick Link, 2200 lb., 3/8", 82930 (82930)
- CURT Hitch Pin, 2" Rcvr, Zinc, 5/8" (21500)
- CURT Anti-Rattle Kit, Fits 1-1/4" Receiver (22315)
- MO-CLAMP G Clamp (5800)
- Curt Trailer & Towing Accessories