Shop All Ratchet Tie Downs
Curt
Red Cargo Straps w/S-Hooks, 16 ft., PK4
Mfr # 83002
Zoro # G8668742
product price: $30.19
/pk 4, $7.55/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 ft.
- Material Nylon
- Color Red
- Includes (4) Ratchet Straps
- Application Securing Cargo in Trailers, Truck Beds and More
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 83002
- Zoro # G8668742
- UPC # 612314830022
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 16 ft. |
Details
Item | Red Cargo Straps w/S-Hooks,16 ft.,Package Quantity 4 |
Material | Nylon |
Color | Red |
Includes | (4) Ratchet Straps |
Application | Securing Cargo in Trailers, Truck Beds and More |
Type | Cargo Strap |
Connection Type | S-Hook |
Description
Red Cargo Straps w/S-Hooks,16 ft.,Package Quantity 4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 24 ft Aluminum Extension Ladder, 300 lb Load Capacity (AE2224)
- US CARGO CONTROL 2" x 30' Yellow Ratchet Strap w/ Black Flat Hook (5030FH-Y)
- ROYAL BASKET TRUCKS Replacement Liner, 20 Bu, Canvas (G20-CCX-LNN)
- MAGLINER Wheel Guard Kit (301114K)
- CURT Orange Cargo Strap w/J-Hooks, 16 ft., PK2 (83026)
- CURT Cargo Strap w/S-Hooks, 16 ft., Lime Green (83027)
- CURT Cargo Strap w/J-Hooks, Yellow, 14 ft. (83036)
- CURT Black Cargo Straps w/S-Hooks, 16 ft., PK4 (83010)
- CURT Cargo Strap w/J-Hooks, Yellow, 27 ft. (83047)
- CURT Cargo Strap w/Flat Hooks, Yl, 27 ft., 83048 (83048)
- CARGOLOC Nets, 46" x 34" Cargo (84060)
- Curt Ratchet Tie Downs