Shop All Ratchet Tie Downs
Curt
Red Cargo Straps w/S-Hooks, 10 ft., PK2
Mfr # 83001
Zoro # G8668541
product price: $15.49
/pk 2, $7.75/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft.
- Material Nylon
- Includes (2) Ratchet Straps
- Color Red
- Application Securing Cargo in Trailers, Truck Beds and More
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 83001
- Zoro # G8668541
- UPC # 612314830015
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 10 ft. |
Details
Item | Red Cargo Straps w/S-Hooks,10 ft.,Package Quantity 2 |
Material | Nylon |
Includes | (2) Ratchet Straps |
Color | Red |
Application | Securing Cargo in Trailers, Truck Beds and More |
Type | Cargo Strap |
Connection Type | S-Hook |
Description
Red Cargo Straps w/S-Hooks,10 ft.,Package Quantity 2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELLIS Holdown Assemblies, Holdown W/Ratchet Ba (12-500AR)
- ZORO SELECT Caster Wheel, 4 in., 250 lb., 75 Shore A (20PM12)
- ZORO SELECT Rope, 50ft, Blk/Bl/Rd/Orng, 20lb, Polyolefin (267SD1-WA)
- CM Lower Latchlok Hook (28604)
- CURT Blue Cargo Strap w/J-Hooks, 16 ft. (83019)
- CURT Cargo Strps w/S-Hooks, 15 ft., Drk Grn, PK2 (83015)
- CURT Cargo Strap w/J-Hooks, Yellow, 14 ft. (83036)
- CURT Cargo Strap w/J-Hooks, Yellow, 27 ft. (83047)
- CURT Orange Cargo Strap, J-Hooks, 16 ft., 83025 (83025)
- CURT Cargo Strps w/S-Hooks, 16 ft., Drk Grn, PK4 (83016)
- US CARGO CONTROL 1" x 15' Ratchet Strap w/ Vinyl Coated Wire Hooks (2615WHVC)
- Curt Ratchet Tie Downs