Shop All Trailer Hitches
Curt
Recessed Tie-Down Ring, 1-1/2"x1-1/2"
Mfr # 83600
Zoro # G8668593
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cargo Management in Trailers, Trucks and Vans
- Material High-Strength Steel
- Size (In.) 4-7/8" x 4-1/2" Mounting Bracket, 1-1/2" x 1-1/2" Ring
- For Use With Ropes, Bungee Cords or Straps
- Type Recessed Tie-Down Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 83600
- Zoro # G8668593
- UPC # 612314106004
- Country of Origin China
- Category Trailer Hitches
Dimensions
Size (In.) | 4-7/8" x 4-1/2" Mounting Bracket, 1-1/2" x 1-1/2" Ring |
Details
Application | Cargo Management in Trailers, Trucks and Vans |
Material | High-Strength Steel |
For Use With | Ropes, Bungee Cords or Straps |
Type | Recessed Tie-Down Ring |
Item | Recessed Tie-Down Ring,1-1/2"x1-1/2" |
Description
Recessed Tie-Down Ring,1-1/2 In.x1-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMINEYE Back Up Camera System, 5-39/64" (EC5603-K)
- MARINCO Push-Button Switch - 12V Momentary (On)/Off - Blue LED (80-511-0004-01)
- DEVCON Gumout Carburetor and Choke Cleaner 14 oz (800002231)
- GROTE Quick Disconnect, 12-10G, F, .25", PK50 (83-3587)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11265 (11265)
- CURT Bumper Hitch w/2" Receiver (19030)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15318 (15318)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12100 (12100)
- CURT Trailer Hitch, 2" Receiver, Class 3,13250 (13250)
- CURT Trailer Hitch, 2" Receiver, Class 3,13407 (13407)
- CURT Class 1 Trailer Hitch, 1-1/4" Receiver, Honda Civic (11591)
- Curt Trailer Hitches