Shop All Trailer & Towing Accessories
Curt
Receiver Tube Extender, 18"
Mfr # 45796
Zoro # G8668657
product price: $85.95
/ea
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Type Receiver Tube Extender
- Application Extends a 2" x 2" Receiver Tube by 18"
- Size (In.) 2" Shank
- Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45796
- Zoro # G8668657
- UPC # 612314002054
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 2" Shank |
Length | 18" |
Overall Length | 18 in |
Compatible Hitch Size | 2 in |
Hitch Pin Hole Size | 1/2 in |
Overall Width | 2 1/2 in |
Details
Material | Carbon Steel |
Type | Receiver Tube Extender |
Application | Extends a 2" x 2" Receiver Tube by 18" |
Item | Trailer Receiver Tube Extender |
Gross Trailer Weight Capacity | 3,500 lb |
Description
Trailer Receiver Tube Extender, Compatible Hitch Size 2 in, Pin Diameter Not Applicable, Overall Length 18 in, Overall Width 2 1/2 in, Hitch Pin Hole Size 1/2 in, Material Carbon Steel, Gross Trailer Weight Capacity 3,500 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Brake, Nylon, Tube Sleeve, 5/8 (016300)
- GROTE Flash Tube-Medium Profile-Plastic Base, 92970 (92970)
- A & I PRODUCTS End, Top Link; Tractor, Cat. II 18" x4" x4" (A-AL159972)
- MAX VISION Wiper Blade, Conventional, Rubber, 22" Size (MXV221)
- CURT Watertight Breakaway Battery Case (52027)
- CURT E16 5th Wheel Wedge Kit (16991)
- CURT Auxiliary LED Indicator Lights (53201)
- CURT Safety Pin, 2-3/4"Length, 25080 (25080)
- CURT Gsnck-to-5th-Whl Adptr Plate, Dbl Lck Ezr (16220)
- CURT Hitch Lock, 1-1/4" Receiver/Ddblt/Chrme (23020)
- PHOENIX Simulator Set, Ford 2015 Transit, 16" (NF14)
- Curt Trailer & Towing Accessories