Shop All Trailer & Towing Accessories
Curt
Receiver Tube Adapter, 2" to 1-1/4" Shank
Mfr # 45775
Zoro # G8668718
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Adapts a 2" Receiver Tube Opening to Fit a 1-1/4" Shank
- Length 9-1/2"
- Type Receiver Tube Adapter
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45775
- Zoro # G8668718
- UPC # 612314001750
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 9-1/2" |
Details
Item | Receiver Tube Adapter,2" to 1-1/4" Shank |
For Use With | Adapts a 2" Receiver Tube Opening to Fit a 1-1/4" Shank |
Type | Receiver Tube Adapter |
Color | Black |
Description
Receiver Tube Adapter,2 In. to 1-1/4 In. Shank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG ARM Universal Lift Support, 6936 (6936)
- LUMAPRO Miniature Lamp, 1820, 3.0W, T3 1/4, 28V, PK10 (1820-10PK)
- DONALDSON P554019, CLNT FLTR (P554019)
- HALTEC Rubber Stabilizer, 22.5/2-1/2", Center (H-2227)
- CURT Replacment Trailer Ball Nut/Washer, 1" Shnk (40104)
- CURT Hitch/Coupler Lock Set, 2" Receiver (23527)
- CURT Replacment 2-1/2" Adjstbl Chnnl Mount Shank (45917)
- CURT Quick Link, 1/2", 82932 (82932)
- CURT Semi-Custom 5th Wheel Brackets, 16301 (16301)
- CURT Raw Steel Receiver Tubing, 12", 49120 (49120)
- C.E. SMITH Bunk Bracket, 9-1/2 in., UPC Label (10600G40)
- Curt Trailer & Towing Accessories