Shop All Trailer & Towing Accessories
Curt
Receiver Tube Adapter, 2" to 1-1/4" Shank
Mfr # 45770
Zoro # G8668681
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- For Use With Trailer Hitches
- Color Black
- Type Receiver Tube Adapter
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45770
- Zoro # G8668681
- UPC # 612314001705
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Length | 4" |
Manufacturers Warranty Length | 1 yr |
Height | 2 in |
Overall Length | 4 in |
Overall Width | 2 in |
Shank Diameter | 2 in |
Details
Item | Hitch Receiver Tube Adapter |
For Use With | Trailer Hitches |
Color | Black |
Type | Receiver Tube Adapter |
Tongue Capacity | 350 lb |
Features | Extends Receiver Tube By 4 in |
Finish | Gloss Powder Coated |
Gross Vehicle Weight Capacity | 3,500 lb |
Product Type | Receiver Tube Adapter |
Description
Hitch Receiver Tube Adapter, Product Type Receiver Tube Adapter, For Use With Trailer Hitches, Gross Vehicle Weight Capacity 3,500 lb, Overall Length 4 in, Overall Width 2 in, Height 2 in, Features Extends Receiver Tube By 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIN Power Steering Return Hose, PSH0381 (PSH0381)
- GARMIN 10" Protective Cover - Plastic (010-12799-00)
- DONALDSON Hydraulic Filter, Spin-On, P765075 (P765075)
- WIX FILTERS Engine Oil Filter #Wix 51459 (51459)
- CURT Hitch Pin, 2" Rcvr, Black, 5/8" (21579)
- CURT Basket-Style Cargo Carrier, 48"x20" (18145)
- CURT Lunette Eye Drawbar, 22000 lb., 3" I.D. (48510)
- CURT Replacement Adjustable Ball Mount Pins (45931)
- CURT Replacment Drct-Weld Sq. Jck Cap for 28512 (28952)
- CURT Quick Link, 1/4", 82611 (82611)
- CURT Replacment Marine Jack Handle (28913)
- Curt Trailer & Towing Accessories