Shop All Trailer & Towing Accessories
Curt
Receiver Tube Adapter, 1-1/4" to 2" Shank
Mfr # 45785
Zoro # G8668639
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Trailer Hitches
- Type Receiver Tube Adapter
- Length 6-1/4"
- Finish Gloss Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45785
- Zoro # G8668639
- UPC # 612314001859
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Length | 6-1/4" |
Manufacturers Warranty Length | 1 yr |
Overall Width | 2 in |
Overall Length | 6 1/4 in |
Shank Diameter | 2 in |
Details
Color | Black |
For Use With | Trailer Hitches |
Item | Hitch Receiver Tube Adapter |
Type | Receiver Tube Adapter |
Finish | Gloss Powder Coated |
Tongue Capacity | 350 lb |
Features | Extends Receiver Tube By 6 1/4 in |
Product Type | Receiver Tube Adapter |
Description
Hitch Receiver Tube Adapter, Product Type Receiver Tube Adapter, For Use With Trailer Hitches, Gross Vehicle Weight Capacity Not Applicable, Overall Length 6 1/4 in, Overall Width 2 in, Features Extends Receiver Tube By 6 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST EXHAUST RESONATOR AND PIPE ASSEMBLY (48349)
- MOBIL 122062 1 gal Delvac Synthetic Automatic Transmission Fluid (MO324764)
- HALDEX Brake Assy, Clutch, Hinge, 2 In.0, 2 Piece, Snap Type (BK313)
- ANCOR Marine Grade Bonded Cable, 6/2, 25', Red/Black (121602A)
- CURT Soft-Trac 1 Breakaway Kit (52041)
- CURT Lockable Breakaway Battery Case, 52030 (52030)
- CURT Replacment Swvl Jack Female Pipe Mount (28930)
- CURT Ball/Pintle Combo, 1-7/8" Ball (48180)
- CURT Loaded Ball Mounts w/2" Balls, PK3 (45037)
- CURT Rbbr Htch Tube Cvr w/4-Way Flt Holder, 2" (21728)
- C.E. SMITH Pkg Adj Keel Roller Bracket Assembly - 2 in. (32005G)
- Curt Trailer & Towing Accessories