Shop All Trailer & Towing Accessories
Curt
Receiver-Mount Ball/Pintle Combo, 2" Shnk
Mfr # 48006
Zoro # G8668550
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15-1/4"
- Application Agriculture, Construction and Even Military Applications
- For Use With Fits Trailer Hitches With a 2" x 2" Receiver Tube
- Size (In.) 2" Shank
- Includes 2-5/16" Pintle Ball; Safety Pin With Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 48006
- Zoro # G8668550
- UPC # 612314480067
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Dimensions
Length | 15-1/4" |
Size (In.) | 2" Shank |
Details
Item | Receiver-Mount Ball/Pintle Combo,2" Shank |
Application | Agriculture, Construction and Even Military Applications |
For Use With | Fits Trailer Hitches With a 2" x 2" Receiver Tube |
Includes | 2-5/16" Pintle Ball; Safety Pin With Cable |
Type | Receiver-Mount Ball and Pintle Combination |
Color | Black |
Description
Receiver-Mount Ball/Pintle Combo,2 In. Shank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGO-LOK Friction Jack, Rebuild Kit (86115)
- DONALDSON STACK CAP (P270540)
- BLUE MAGIC Brush On Electrical Tape, Red, 4 Oz (BOT58TRI)
- BALDWIN FILTERS Hydraulic Filter, 4-13/16 x 7-7/8 In (PT716)
- CURT Lght-Dty TruTrck Wght Distro System, 17499 (17499)
- CURT Replacment Drct-Wld Sq. Jck Gears for 28512 (28950)
- CURT Receiver Tube Extender, 1-1/4" Shank, 7" (45789)
- CURT Raw Stl Receiver Tubing, 2" Receiver, 6" (49060)
- CURT Rebellion XD Tongue and Hitch Lock Set (45932)
- CURT Htch/Coupler Lock Set, 1/2"-2-1/2" Ltch (23088)
- REESE Quick Link, 3500 lb., PK2 (7008000)
- Curt Trailer & Towing Accessories