Shop All Trailer Hitches
Curt
Receiver Hitch Adapter, 2-in. Shank, 6-in. Drop, 7,500 lbs.
Mfr # 45808
Zoro # G909587968
product price: $82.55
/ea
Free Shipping & Returns
$82.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Width 7
- Height 5
- Length 16
- Weight 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45808
- Zoro # G909587968
- UPC # 612314458080
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Width | 7 |
Height | 5 |
Length | 16 |
Details
Material | Carbon Steel |
Weight | 12 |
Description
CURT hitch adapters and extenders are easy to use and help provide level towing for your trailer. This receiver hitch adapter is designed to fit a 2-inch x 2-inch receiver tube opening. It not only extends the receiver but also provides 6 inches of drop or 6 inches of rise. It is great for adjusting the height of a ball mount, bike rack or other hitch accessories. It has a max weight capacity of 7,500 lbs. This raised hitch adapter extension is also ideal for dinghy towing, allowing you to level your tow bar with the vehicle base plates. CURT hitch adapters are crafted to be durable and dependable. This drop down hitch adapter features a strong steel construction, precise welding and a durable black powder coat finish for lasting resistance against rust, chipping and UV damage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUFF SUPPORT Tuff 613459 Hood Lift Support (613459)
- ANCOR NMEA 2000 Male Terminator (270106)
- MOTORMITE WHEEL HUB DUST CAP (13914)
- UNIVERSAL AIR COND Universal Air Conditioning, Ha111352C (HA111352C)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11412 (11412)
- CURT Class 3 Trailer Hitch, 13400 (13400)
- CURT Trailer Hitch, 2" Receiver, Class 3,13276 (13276)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15302 (15302)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15572 (15572)
- CURT Universal Weld-On Trailer Hitch, 2-1/2" Receiver Frame<62", 9" Drop (15925)
- BLAYLOCK Blaylock TL-22 Total Encasement Bulldog Coupler Lock - 2" (TL-22)
- Curt Trailer Hitches