Shop All Trailer & Towing Accessories
Curt
Rebellion XD Tongue and Hitch Lock Set
Mfr # 45932
Zoro # G8183560
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1
- Weight 1.300
- Overall Height 7
- Material Aluminum
- Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45932
- Zoro # G8183560
- UPC # 612314049141
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Overall Width | 1 |
Overall Height | 7 |
Width | 7 |
Length | 9 |
Height | 1 |
Overall Length | 9 |
Details
Weight | 1.300 |
Material | Aluminum |
Description
This Rebellion XD ball mount lock set enhances the security of your hitch setup. It includes a receiver hitch lock for 2" or 2-1/2" receivers, as well as a tongue lock, locking the Rebellion XD adjustable attachment in place on the vertical shank. The hitch lock is constructed from stainless steel, and the tongue lock is made from cast aluminum. The tongue lock mounts over the top of the vertical-shank attachment pins for a unique, integrated design. Both locks in this set have 1/4-turn lock activation and are keyed alike for convenience. The Rebellion XD adjustable ball mount is a leap forward in cushion hitch technology. It provides more control, confidence and a more comfortable ride, all while protecting your towing system from jerking, jarring, rattling and trailer sway. The Rebellion XD is not included in this package and must be purchased separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 16 AWG Gauge GXL Automotive Stranded Hook Up Wire, 100 ft Length, White, 0.056" Diameter, 60 Volts (16STRWHIGXL100)
- BUYERS PRODUCTS Self-Adhesive Magnetic Mount Pad for Aluminum Cabs (8895400)
- SUR&R A/C Hose, 1/2" Inside dia., 25 ft. L Black (AC10H25)
- ZORO SELECT Polishing Pad, 8 In, Foam (12U070)
- CURT Replacment OE 5-Way Flat Socket, Twst USCAR (56584)
- CURT Receiver Tube Adapter, 2" to 1-1/4" Shank (45775)
- CURT Quick Link, 1/4", 82610 (82610)
- CURT Replacment Swvl Jack Side-Wind Handle (28923)
- CURT Multi-Ball Mount, 2" Hollow Shank, 45002 (45002)
- CURT Swivel Hitch Pin, 2" Rcvr, SS, 5/8" (23582)
- C.E. SMITH Pkg Hanger Bracket, Bolt-On, Front (14016GA)
- Curt Trailer & Towing Accessories