Curt

Rebellion XD Adjustable Cushion Hitch (2" Ball, 2" Shank, 10,000 lbs.) (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Trailer Hitches
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The CURT Rebellion XD adjustable cushion hitch ball mount upgrades your towing system with a smoother ride, greater control and enhanced longevity, all while providing exceptional towing power with virtually no need for maintenance. It is unlike any other ball mount because it operates using ShockDrop technology. At the core of this heavy-duty ball hitch is a cushion isolator that resists jerking, jarring, bumps, vibrations, chucking and rattling noise at the coupling point. Unlike a cushion hitch or torsion hitch that uses airbags or bearings, ShockDrop offers extended resistance to wear without the need for maintenance. The result is a more comfortable drive, increased driver control and better management of the vehicle-trailer combination in events of sudden braking. The adaptive, suspension mechanism and lightweight design of this cushion hitch help minimize stress on your vehicle and its suspension and braking systems. The Rebellion XD shock-absorbing hitch is also an adjustable trailer hitch ball mount, featuring a highly versatile vertical shank that promotes level towing, even with large, lifted trucks. The vertical shank has six height adjustment positions with a maximum drop of 6-1/4" and a max rise of 1/4" (shank cannot be flipped to rise position). For dependable towing strength, the Rebellion XD cushion hitch ball mount is tested and rated for 10,000 lbs. gross trailer weight and 1,000 lbs. tongue weight (limited to lowest-rated towing component). It has a standard 2" x 2" shank and comes with a stainless steel 2" trailer ball. For long-lasting weather resistance, the Rebellion XD is protected with a textured, dark grey teridium finish to withstand rain, dirt, UV damage and other corrosive threats.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products