Shop All Pintle Hooks & Mounts
Curt
Rcvr-Mnt Ball/Pintle Combo, 2-1/2" Shank
Mfr # 48012
Zoro # G8668523
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Agriculture, Construction and Even Military Applications
- Size (In.) 2-1/2" Shank
- Type Receiver-Mount Ball and Pintle Combination
- Includes Bolt Kit, Safety Pin
- For Use With Trailer and Tow Vehicle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 48012
- Zoro # G8668523
- UPC # 612314480128
- Country of Origin China
- Category Pintle Hooks & Mounts
Dimensions
Size (In.) | 2-1/2" Shank |
Ball Diameter | 2 5/16 in |
Overall Length | 15 in |
Shank Diameter | 2 1/2 in |
Compatible Trailer Receiver Size | 2 1/2 in |
Trailer Ball Diameter | 2 5/16 in |
Mounting Hole Diameter | 5/8 in |
Description
Receiver-Mount Ball and Pintle Hitch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUBBA ROPE 7/8IN X 20FT ORIGINAL BUBBA ROPE 28600LB BREAKING STRENGTH W/STANDARD (176660BLG)
- ZEROSTART Flowstart Circulation Heater, 1000W 120V (3305106)
- MELLING OIL PUMP SBC HV (M-55HV)
- SEA-DOG Sea-Dog 325039-1 Three-Pole Side Mount Rod Holder - Black (325039-1)
- CURT Receiver-Mnt Pintle Hook, 2" Shank, 48005 (48005)
- CURT SecureLatch Adjustable Pintle Mount (2-1/2" Shank, 20,000 lbs.) (48016)
- CURT Multi-Ball Mount w/Hook, 2" Solid Shank (45675)
- CURT Pintle Hook, 30K lb., 2-1/2"-3" Lntte Eye (48215)
- CURT SecureLatch Adjustable Pintle Mount 2 Shank 20000 lbs (48011)
- CURT Adjustable Pintle Mount, 48323 (48323)
- CEQUENT CONSUMER PRODUCTS Cequent Consumer Products 146574 8 Ton Pintle Ball Hook (146574)
- Curt Trailer & Towing Hitches