Shop All Trailer & Towing Accessories
Curt
Raw Stl Receiver Tubing, 2" Receiver, 6"
Mfr # 49060
Zoro # G8652843
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receiver Tubing
- Size (In.) 2"
- Length 6"
- Material Steel
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 49060
- Zoro # G8652843
- UPC # 612314509003
- Country of Origin Canada
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 2" |
Length | 6" |
Overall Length | 6 in |
Compatible Hitch Size | 2 in |
Overall Width | 2 1/2 in |
Hitch Pin Hole Size | 1/2 in |
Details
Item | Trailer Receiver Tube |
Type | Receiver Tubing |
Material | Steel |
Description
Trailer Receiver Tube, Compatible Hitch Size 2 in, Pin Diameter Not Applicable, Overall Length 6 in, Overall Width 2 1/2 in, Hitch Pin Hole Size 1/2 in, Material Steel, Gross Trailer Weight Capacity Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Terminator II Stainless Steel High Power (RPS-2000)
- DONALDSON Lube Filter, Spin-On Full Flow, P502067 (P502067)
- DYNAMIC FRICTION CO Brake Rotor, Front, 600-48059 (600-48059)
- DONALDSON Air Filter, Cabin, Panel, Ventilation, Height 8.62 In. Width 8.39 In. Depth 0.98 In. (P614547)
- CURT Uni 5th Wheel Brackets, 16101 (16101)
- CURT ActiveLink SE HitchMounted Bike Rack 4 Bikes, 2 Shank (18411)
- CURT Uni Trailer Coupler Lock, Hmmr-Tone Epoxy (23659)
- CURT Convoluted Slit Loom Tubing, 3/8", 59825 (59825)
- CURT Quick Link, 2200 lb., 3/8", 82933 (82933)
- CURT Raised Receiver Adapter, 2" Shank (45794)
- BUYERS PRODUCTS Straight Tongue Coupler - 1-7/8 Inch Ball, 2-1/2 Inch Channel, 200 Pound Tongue Weight, Zinc Plated (0091052)
- Curt Trailer & Towing Accessories