Shop All Trailer & Towing Accessories
Curt
Raw Stl Rcvr Tubng, 1-1/4" Rcvr, 24", 49524
Mfr # 49524
Zoro # G8668620
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Accepts Any 1-1/4" x 1-1/4" Ball Mount Shank
- Length 24"
- Type Receiver Tubing
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 49524
- Zoro # G8668620
- UPC # 612314509133
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 24" |
Details
Item | Raw Stl Receiver Tubing,1-1/4" Receiver,24",49524 |
For Use With | Accepts Any 1-1/4" x 1-1/4" Ball Mount Shank |
Type | Receiver Tubing |
Material | Steel |
Description
Raw Stl Receiver Tubing,1-1/4 In. Receiver,24 In.,49524
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Sensor-Output Shaft Speed (DY1222)
- ASTRO PNEUMATIC Stl Rivet Nuts, 100 Piece 1/4-20 (ASTRN14)
- GREEN LEAF Tank Fitting Poly Fpt 1/2 (TF12P-E)
- LEGRIS Swivel Elbow, Pipe 3/8", Tube 3/8 (VS369PTCR-6-6)
- CURT Safety Pin, 2-3/4"Length, 25081 (25081)
- CURT Mrne Jck w/Dual 6" Whl, 1500 lb., 10" Trvl (28155)
- CURT Receiver-Mount Ball/Pintle Combo, 2" Shnk (48006)
- CURT Raw Stl Receiver Tubing, 2" Receiver, 36" (49360)
- CURT Joining Link, Raw, 7/16" (82942)
- CURT Custom 5th Wheel Brackets, 16400 (16400)
- CURT Htch/Coupler Lock Set, 1/2"-2-1/2" Ltch (23088)
- Curt Trailer & Towing Accessories