Shop All Trailer & Towing Accessories
Curt
Raw Steel Weld-On Stake Pocket
Mfr # 83072
Zoro # G8668480
product price: $3.55
/ea
Sold in multiples of 2 for $7.10
$7.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 3-1/2" x 1-5/8"
- Type Weld-On Pocket Anchor
- For Use With Cargo Straps and Transport Binder Chains
- Material High-Strength Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 83072
- Zoro # G8668480
- UPC # 612314107209
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 3-1/2" x 1-5/8" |
Details
Item | Raw Steel Weld-On Stake Pocket |
Type | Weld-On Pocket Anchor |
For Use With | Cargo Straps and Transport Binder Chains |
Material | High-Strength Steel |
Description
Raw Steel Weld-On Stake Pocket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Extension Kit-Plow (759-05742)
- PERFORMANCE TOOL Windshield Removal Tool, W80641 (W80641)
- AGS Brass Plug, 5/16 Tube (1/2-20 Inverted), 1/bag (BLF-63B)
- BUYERS PRODUCTS Fifth Wheel Trailer Hitch, 66070 (66070)
- CURT Pintle Mount, 2" Shank, 20000 lb., 6" L (48326)
- CURT Replacment 2-1/2" Adjstbl Chnnl Mount Shank (45917)
- CURT Wheel Bearing Kit, 1-1/16" (23211)
- CURT Replacment Marine Jack Mounting Bars (28911)
- CURT Replacment Drct-Wld Sq. Jck Hndl for 28512 (28951)
- CURT Safety Pin, 2-3/4"Length, 25080 (25080)
- CURT Rubber Hitch Tube Cover, 2" (22272)
- Curt Trailer & Towing Accessories