Shop All Trailer & Towing Accessories
Curt
Raw Steel Receiver Tubing, 2" Receiver, 9"
Mfr # 49090
Zoro # G8653701
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2"
- Type Receiver Tubing
- Length 9"
- Material Raw Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 49090
- Zoro # G8653701
- UPC # 612314510009
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 2" |
Length | 9" |
Details
Type | Receiver Tubing |
Item | Raw Steel Receiver Tubing,2" Receiver,9" |
Material | Raw Steel |
Description
Raw Steel Receiver Tubing,2 In. Receiver,9 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER FUEL PUMPS Electric Fuel Pump, P90021 (P90021)
- PLANO Waterproof Stowaway Utility Box 3700 Size (374010)
- NGK NGK 93961 Standard Spark Plug - LKAR7C-9, 1 Pack (93961)
- WESTIN Running Board Mount Kit (27-2265)
- CURT Lockable Breakaway Battery Case, 52029 (52029)
- CURT Watertight Breakaway Battery Case (52027)
- CURT Trailer Adapter, 57261 (57261)
- CURT Replacment Marine Jack Cap for Sde-Wnd Jack (28925)
- CURT Towing Coupler, Black, 14-3/8 in Overall L (25210)
- CURT Mount-Styl Lunette Eye, 60000 lb., 3" I.D. (48560)
- C.E. SMITH Pkg Light Kit, Post Style, LED (27656A)
- Curt Trailer & Towing Accessories