Shop All Trailer & Towing Accessories
Curt
Raw Steel Receiver Tubing, 18"
Mfr # 49180
Zoro # G8668438
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Steel
- Type Receiver Tubing
- Length 18"
- For Use With 2" x 2" Ball Mount Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 49180
- Zoro # G8668438
- UPC # 612314512003
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 18" |
Details
Material | Solid Steel |
Type | Receiver Tubing |
Item | Raw Steel Receiver Tubing,18" |
For Use With | 2" x 2" Ball Mount Shank |
Description
Raw Steel Receiver Tubing,18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pneu Cut Chisel Scrape Set, 5PC (32023)
- POWERSTOP Z36 Truck&Tow Pads, Z36-2018 (Z36-2018)
- STANDARD IGNITION Headlte Wiring Harness Ts, F90001 (F90001)
- MONARCH Microfiber Cloths 16 x 16 Purple , 12PK (M915100PU)
- CURT Replacment Swvl Jack Gears for Side-Wnd Jck (28924)
- CURT Safety Pin, 2-3/4"Length, 25080 (25080)
- CURT Replacment 2-1/2" Adjstbl Chnnl Mount Shank (45917)
- CURT Rubber Hitch Tube Cover, 2-1/2" (22278)
- CURT Quick Link, 1/4", 82611 (82611)
- CURT Dual-Length Ball Mount, 9-1/4"-12-1/4" L (45240)
- C.E. SMITH Y-Stop 2 in. x 2 in. - 3/8 in. ID, UPC Label (29552)
- Curt Trailer & Towing Accessories