Shop All Trailer & Towing Accessories
Curt
Raw Steel Receiver Tubing, 12", 49512
Mfr # 49512
Zoro # G8668517
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receiver Tubing
- For Use With 1-1/4" x 1-1/4" Ball Mount Shank
- Length 12"
- Material Solid Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 49512
- Zoro # G8668517
- UPC # 612314509126
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 12" |
Details
Item | Raw Steel Receiver Tubing,12",49512 |
Type | Receiver Tubing |
For Use With | 1-1/4" x 1-1/4" Ball Mount Shank |
Material | Solid Steel |
Description
Raw Steel Receiver Tubing,12 In.,49512
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Manual Trans Countershaft Bearing - Rear, SET14 (SET14)
- GARMIN Fist Microphone Relocation Kit - VHF 210/215 (010-12506-02)
- EATON BUSSMANN Automotive Circuit Breaker, UCB Series, 30 A (UCB-30)
- POWER SERVICE Diesel Fuel Additive, 2.5 gal. (03850-02)
- CURT Adjustable Channel Mount, 45901 (45901)
- CURT Quick Links, 1760 lb., 2-Pack, 5/16" (82903)
- CURT Chrome Steel Hitch Tube Cover, 2", 22101 (22101)
- CURT Adjustable Tri-Ball Mount, 2" Shank (45799)
- CURT Convoluted Slit Loom Tubing, 3/8", 59824 (59824)
- CURT Pintle Mount Hardware Kit, 48333 (48333)
- C.E. SMITH Roller Guide-On, Boxed (27610)
- Curt Trailer & Towing Accessories