Shop All Trailer & Towing Accessories
Curt
Raw Steel Receiver Tubing, 12", 49120
Mfr # 49120
Zoro # G8668429
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receiver Tubing
- For Use With 2" x 2" Ball Mount Shank
- Length 12"
- Material Steel
- Compatible Hitch Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 49120
- Zoro # G8668429
- UPC # 612314511006
- Country of Origin Canada
- Category Trailer & Towing Accessories
Dimensions
Length | 12" |
Compatible Hitch Size | 2 in |
Overall Length | 12 in |
Overall Width | 2 1/2 in |
Hitch Pin Hole Size | 1/2 in |
Details
Type | Receiver Tubing |
For Use With | 2" x 2" Ball Mount Shank |
Item | Trailer Receiver Tube |
Material | Steel |
Description
Trailer Receiver Tube, Compatible Hitch Size 2 in, Pin Diameter Not Applicable, Overall Length 12 in, Overall Width 2 1/2 in, Hitch Pin Hole Size 1/2 in, Material Steel, Gross Trailer Weight Capacity Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 9-1/8 x 7-7/32 in. (PA651)
- ILB GOLD Heavy Duty Alternator, Replacement For Ihs Polk, 8722N Alternator (8722N ALTERNATOR)
- MEVOTECH 89-82 Skyhawk/87-86 Somerset Control Arm-Bj, Cms20336 (CMS20336)
- DISCO Barrel Nut Assortment, 160PCS (8186)
- CURT Gsnck-to-5th-Whl Adptr Plate, Dbl Lck Ezr (16220)
- CURT Relay Kit, 57000 (57000)
- CURT Bike Beam, 18016 (18016)
- CURT Replacment Adjustable Tri-Ball Head (45800)
- CURT Quick Link, 1/2", 82932 (82932)
- CURT Wheel Bearing Kit, 1-1/16" (23211)
- BUYERS PRODUCTS 2-5/16 Inch Steel Coupler - 15,000 Pound Capacity (0091550)
- Curt Trailer & Towing Accessories