Shop All Trailer & Towing Accessories
Curt
Raw Steel Receiver Tubing, 10"
Mfr # 49510
Zoro # G8668462
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Steel
- Type Receiver Tubing
- Length 10"
- For Use With 2-1/2" x 2-1/2" Ball Mount Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 49510
- Zoro # G8668462
- UPC # 612314025107
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 10" |
Details
Material | Solid Steel |
Type | Receiver Tubing |
For Use With | 2-1/2" x 2-1/2" Ball Mount Shank |
Item | Raw Steel Receiver Tubing,10" |
Description
Raw Steel Receiver Tubing,10 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERAFLEX JK HD TIE ROD KIT (1853910)
- GROCO Salt Water Hose Nozzle (PGN-50)
- LIQUI MOLY Molygen New Generation 5W-50, 5 Liter, 20310 (20310)
- MAIN FILTER DONALDSON/FBO/DCI P562202 Replacement/Interchange Spin-On Filter (MF0058058)
- CURT Convoluted Slit Loom Tubing, 3/8", 59825 (59825)
- CURT Replacment Trailer Bll Nut/Washer, 3/4" Shnk (40103)
- CURT Raw Stl Rcvr Tubng, 1-1/4" Rcvr, 24", 49524 (49524)
- CURT Wheel Chock Lock, Yellow Powder Coat, (23175)
- CURT Pintle Mount, 2" Shank, 20000 lb., 6" L (48326)
- CURT Quick Link, 1/4", 82611 (82611)
- C.E. SMITH Bow Roller 3 in. - 1/2 in. ID, UPC Label (29542)
- Curt Trailer & Towing Accessories