Shop All Trailer & Towing Accessories
Curt
Raw Steel Receiver Tubing, 1-1/4" Rcvr, 6"
Mfr # 49506
Zoro # G8653080
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Size (In.) 1-1/4"
- Type Receiver Tubing
- Material Raw Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 49506
- Zoro # G8653080
- UPC # 612314509119
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 6" |
Size (In.) | 1-1/4" |
Details
Type | Receiver Tubing |
Material | Raw Steel |
Item | Raw Steel Receiver Tubing,1-1/4" Receiver,6" |
Description
Raw Steel Receiver Tubing,1-1/4 In. Receiver,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY 20 Oz. Brake Cleaner Can (SW070)
- AGS Lith-Ease White Lithium Grease Stick Crayon.43 oz (CY-1)
- UFLEX Universal Dual Function; Single Lever; Side Mount Control withTrim (B184)
- VELVAC 3 3/4 inch Round Aluminum Shell (723065)
- CURT Double Lock 2-5/16" Gooseneck Ball (60616)
- CURT Chrome Steel Hitch Tube Cover, 2", 22101 (22101)
- CURT OEM Puck System 5th Wheel Leg, 16026 (16026)
- CURT Chrome Steel Hitch Tube Cover, 2", 22111 (22111)
- CURT Quick Link, 1760 lb., 5/16", 82901 (82901)
- CURT ActiveLink 49 x 22 Aluminum Hitch Cargo Carrier (18415)
- TIE 4 SAFE 36" Bayer Style Stake Body Stakes for Stake Trucks Flatbeds and Trailers, 8PK (STE-202B-36)
- Curt Trailer & Towing Accessories