Shop All Trailer Hitches
Curt
Raw Steel Hitch Bar, 8"
Mfr # 49537
Zoro # G8653659
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2"
- Type Hitch Bar
- Length 8"
- Material Raw Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 49537
- Zoro # G8653659
- UPC # 612314003709
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Length | 8" |
Details
Type | Hitch Bar |
Material | Raw Steel |
Item | Raw Steel Hitch Bar,8" |
Description
Raw Steel Hitch Bar,8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Spool, Copper, 3/8 x 100 x 03 (CT-6100-03)
- THE MAIN RESOURCE Standard Tire Swab, 11-1/2" (TMRTI50)
- GROTE Butt Connector, 12-10 Ga, PK1000 (88-3102)
- ASSOCIATED EQUIPMENT Jump Starter, 12/24V, 720A, Max Voltage 500 (6296)
- CURT Trailer Hitch, 2" Receiver, Class 3,13465 (13465)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11900 (11900)
- CURT Class 3 Trailer Hitch (13416)
- CURT Class 3 Trailer Hitch, 2" Rcvr, Select Silverado, Sierra 2500,3500 HD (13447)
- CURT Trailer Hitch, 2" Receiver, Class 3,13149 (13149)
- CURT Class 4 Trailer Hitch, 2" Receiver, Select Ford F-150 (14021)
- Curt Trailer Hitches