Shop All Trailer Hitches
Curt
Raw Steel Hitch Bar, 24"
Mfr # 49536
Zoro # G8668453
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24"
- Type Hitch Bar
- Material Solid Steel
- Size (In.) 2"
- For Use With Fits All 2" x 2" Receiver Tube Openings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 49536
- Zoro # G8668453
- UPC # 612314436002
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Length | 24" |
Size (In.) | 2" |
Details
Item | Raw Steel Hitch Bar,24" |
Type | Hitch Bar |
Material | Solid Steel |
For Use With | Fits All 2" x 2" Receiver Tube Openings |
Description
Raw Steel Hitch Bar,24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR BRITE 16 Oz Marine Polish, #80116 (80116)
- ILC Replacement for NEW HOLLAND FG65 STARTER (FG65 STARTER)
- CTA MANUFACTURING Oil Filter Wrench, Swivel, 2-15/16 - 3-3/4 (2545)
- ROADPRO Heated Mug, Travel (RP0719)
- CURT Recessed Tie-Down Ring, 1-3/8"x1-7/8" (83601)
- CURT Trailer Hitch, 2" Receiver, Class 3,13517 (13517)
- CURT Trailer Hitch, 2" Receiver, Class 3,13018 (13018)
- CURT Trailer Hitch, 2" Receiver, Class 3,13161 (13161)
- CURT Universal Weld-On Trailer Hitch, 2-1/2" Receiver Frame<62", 9" Drop (15925)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Jeep Gladiator (13503)
- BUYERS PRODUCTS Hitch Plate with 2-1/2 Inch Receiver Tube for Dodge®/RAM® 3500 - 5500 Cab & Chassis (1809077)
- Curt Trailer & Towing Hitches