Shop All Towing Rings, Hooks & Tow Eyes
Curt
Raw Steel Hitch Bar, 18"
Mfr # 49533
Zoro # G8668383
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fits All 2" x 2" Receiver Tube Openings
- Length 18"
- Material Solid Steel
- Type Hitch Bar
- Size (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 49533
- Zoro # G8668383
- UPC # 612314433001
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Length | 18" |
Size (In.) | 2" |
Details
For Use With | Fits All 2" x 2" Receiver Tube Openings |
Item | Raw Steel Hitch Bar,18" |
Material | Solid Steel |
Type | Hitch Bar |
Description
Raw Steel Hitch Bar,18 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Draw Bar, 5" Drop, 3-1/4" W, Powder Coated (7068111)
- SOUTHCO Compression Lever Latch - Flush - Locking (C2-32-25)
- PHOENIX End Stanchion, Hand Rail (1288B1K)
- MOTORCRAFT 57-01 Ford:2509 Fitments Filter Asy-Oil, Fl1A (FL1A)
- CURT Custom Wiring Connector, 56346 (56346)
- CURT Custom Wiring Harness, 55316 (55316)
- CURT Weld-On Tie-Down D-Ring, Raw Steel, 3"x3" (83770)
- CURT Custom Wiring Connector, 56281 (56281)
- CURT Custom Wiring Harness, 56391 (56391)
- CURT Safety Latch Clevis Hook, 14000 lb., 5/16" (81550)
- BUYERS PRODUCTS Tow Hook, 8-1/2" L, 5-1/2" W (B2800ABLH)
- Curt Towing Rings, Hooks & Tow Eyes